Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40-N03H-Z-D

  • Zoro # G209977872


product price: $49.19
/ea

Key Features

Body Material
Die-Cast Aluminum
Series
AR-D
Air Flow Direction
Left to Right
Overall Width
68 mm
Maximum Operating Pressure
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40-N03H-Z-D
Zoro #
G209977872
UPC #
-
Country of Origin
China

Dimensions

Overall Width
68 mm
Air Inlet Size
1/2 in
Overall Height
70 mm
Air Outlet Size
1/2 in
Overall Depth
128 mm

Details

Item
Regulator
Body Material
Die-Cast Aluminum
Series
AR-D
Air Flow Direction
Left to Right
Maximum Operating Pressure
1 MPa
For Substance Type
Air
Minimum Regulated Pressure
7.251887 psi
Adjustment Mechanism Material
Rubber
System Location
Air Line
Standards
RoHS Compliant
Weight
0.44 kg
For Fluid Type
Air
Modular Connection
Modular Connection
Maximum Operating Temperature
60 Degrees C
Air Outlet Type
Rc
Air Inlet Type
Rc
Maximum Regulated Pressure
123.2821 psi
Adjustment Location
Bottom
Regulator Type
Relieving
Minimum Operating Temperature
-5 Degrees C
Adjustment Mechanism
Knob
Pressure Gauge Included
No

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.