Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40-N04-NZ-D

  • Zoro # G909977905


product price: $49.19
/ea

Key Features

Series
AR-D
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
System Location
Air Line
Air Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40-N04-NZ-D
Zoro #
G909977905
UPC #
-
Country of Origin
China

Dimensions

Overall Height
70 mm
Overall Depth
128 mm
Overall Width
68 mm
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Regulator
Series
AR-D
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
System Location
Air Line
Air Outlet Type
NPT
For Substance Type
Air
Maximum Operating Pressure
1 MPa
Regulator Type
Relieving
Pressure Gauge Included
No
Standards
RoHS Compliant
Adjustment Mechanism
Knob
Maximum Regulated Pressure
123.2821 psi
Air Inlet Type
NPT
Adjustment Location
Bottom
Minimum Operating Temperature
-5 Degrees C
Modular Connection
Modular Connection
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Adjustment Mechanism Material
Rubber
Minimum Regulated Pressure
7.251887 psi
Weight
0.44 kg

Description

Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.