Zoro Homepage

Regulator, Air Line, Knob

  • Mfr # AR40-N04-Z-D

  • Zoro # G009977836


product price: $49.89
/ea

Key Features

Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Series
AR-D
System Location
Air Line
Weight
0.44 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40-N04-Z-D
Zoro #
G009977836
UPC #
-
Country of Origin
China

Dimensions

Overall Width
68 mm
Overall Depth
128 mm
Overall Height
70 mm
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Description

Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.