Zoro Homepage

Regulator, Air Line, Knob

  • Mfr # AR40-N04E-Z-D

  • Zoro # G009977829


product price: $59.19
/ea

Key Features

Series
AR-D
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Air Outlet Size
1/2 in
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40-N04E-Z-D
Zoro #
G009977829
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
1/2 in
Overall Depth
128 mm
Overall Width
68 mm
Overall Height
70 mm
Air Inlet Size
1/2 in

Details

Item
Regulator
Series
AR-D
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Air Inlet Type
NPT
Minimum Operating Temperature
-5 Degrees C
Maximum Regulated Pressure
123.2821 psi
For Substance Type
Air
Modular Connection
Modular Connection
Air Outlet Type
NPT
Pressure Gauge Included
No
Standards
RoHS Compliant
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Weight
0.44 kg
Adjustment Mechanism Material
Rubber
Minimum Regulated Pressure
7.251887 psi
Maximum Operating Pressure
1 MPa
Adjustment Location
Bottom
Regulator Type
Relieving
Adjustment Mechanism
Knob
System Location
Air Line

Description

Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.