Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40-N06B-Z-D

  • Zoro # G409977870


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Series
AR-D
Standards
RoHS Compliant
System Location
Air Line
Minimum Regulated Pressure
7.251887 psi
Maximum Regulated Pressure
123.2821 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40-N06B-Z-D
Zoro #
G409977870
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Regulator
Series
AR-D
Standards
RoHS Compliant
System Location
Air Line
Minimum Regulated Pressure
7.251887 psi
Maximum Regulated Pressure
123.2821 psi
Air Outlet Type
NPT
Weight
0.47 kg
Maximum Operating Pressure
1 MPa
Regulator Type
Relieving
Modular Connection
Modular Connection
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Included
No
Minimum Operating Temperature
-5 Degrees C
Adjustment Mechanism
Knob
Air Inlet Type
NPT
For Substance Type
Air
Adjustment Location
Bottom
For Fluid Type
Air
Adjustment Mechanism Material
Rubber

Description

Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Outlet Size 1/2 in, Air Outlet Type NPT, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 123.2821 psi, Minimum Operating Temperature -5 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.