Zoro Homepage

Regulator, Air Line, Knob

  • Mfr # AR40-N06E-Z-D

  • Zoro # G509977817


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Includes
Limit Indicator
Series
AR-D
Adjustment Location
Bottom
Maximum Regulated Pressure
123.2821 psi
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40-N06E-Z-D
Zoro #
G509977817
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Pressure Gauge Port Size
1/8 in

Details

Item
Regulator
Includes
Limit Indicator
Series
AR-D
Adjustment Location
Bottom
Maximum Regulated Pressure
123.2821 psi
Maximum Operating Temperature
60 Degrees C
Adjustment Mechanism
Knob
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Pressure
1 MPa
Standards
RoHS Compliant
Weight
0.52 kg
System Location
Air Line
Air Inlet Type
NPT
Adjustment Mechanism Material
Rubber
For Fluid Type
Air
For Substance Type
Air
Pressure Gauge Included
Yes
Regulator Type
Relieving
Minimum Regulated Pressure
7.251887 psi
Modular Connection
Modular Connection
Air Outlet Type
NPT

Description

Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Outlet Size 1/2 in, Air Outlet Type NPT, For Fluid Type Air, For Substance Type Air, Includes Limit Indicator, Maximum Regulated Pressure 123.2821 psi, Minimum Operating Temperature -5 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.