Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40K-N03-Z-D

  • Zoro # G109977873


product price: $49.19
/ea

Key Features

Includes
Limit Indicator
Body Material
Die-Cast Aluminum
Series
AR-D
Air Flow Direction
Left to Right
Overall Height
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40K-N03-Z-D
Zoro #
G109977873
UPC #
-
Country of Origin
China

Dimensions

Overall Height
70 mm
Air Inlet Size
3/8 in
Overall Depth
128 mm
Overall Width
68 mm
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/8 in

Details

Item
Regulator
Includes
Limit Indicator
Body Material
Die-Cast Aluminum
Series
AR-D
Air Flow Direction
Left to Right
For Substance Type
Air
Adjustment Location
Bottom
Air Inlet Type
NPT
Minimum Regulated Pressure
7.251887 psi
Adjustment Mechanism
Knob
System Location
Air Line
Standards
RoHS Compliant
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Regulator Type
Relieving
For Fluid Type
Air
Weight
0.44 kg
Modular Connection
Modular Connection
Adjustment Mechanism Material
Rubber
Maximum Operating Pressure
1 MPa
Maximum Regulated Pressure
123.2821 psi
Air Outlet Type
NPT
Pressure Gauge Included
Yes

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Limit Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.