Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40K-N04H-Z-D

  • Zoro # G509977848


product price: $49.19
/ea

Key Features

Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
For Fluid Type
Air
Overall Height
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40K-N04H-Z-D
Zoro #
G509977848
UPC #
-
Country of Origin
China

Dimensions

Overall Height
70 mm
Overall Depth
128 mm
Overall Width
68 mm
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Regulator
Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
For Fluid Type
Air
Adjustment Mechanism
Knob
Adjustment Mechanism Material
Rubber
Pressure Gauge Included
No
Air Inlet Type
NPT
Adjustment Location
Bottom
Air Outlet Type
NPT
Regulator Type
Relieving
Maximum Regulated Pressure
123.2821 psi
For Substance Type
Air
Weight
0.44 kg
Standards
RoHS Compliant
Minimum Regulated Pressure
7.251887 psi
Maximum Operating Pressure
1 MPa
System Location
Air Line
Modular Connection
Modular Connection
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-5 Degrees C

Description

Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.