Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40MK-N0403-Z-D

  • Zoro # G209977810


product price: $74.79
/ea

Key Features

Air Flow Direction
Left to Right
Series
AR-D
Includes
Limit Indicator
Body Material
Die-Cast Aluminum
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40MK-N0403-Z-D
Zoro #
G209977810
UPC #
-
Country of Origin
China

Dimensions

Overall Height
127 mm
Overall Width
40.5 mm
Air Inlet Size
1/2 in
Overall Depth
70 mm
Air Outlet Size
1/2 in

Details

Item
Regulator
Air Flow Direction
Left to Right
Series
AR-D
Includes
Limit Indicator
Body Material
Die-Cast Aluminum
Standards
RoHS Compliant
Maximum Operating Temperature
60 Degrees C
Air Inlet Type
NPT
Minimum Regulated Pressure
7.251887 psi
Adjustment Location
Bottom
Modular Connection
Modular Connection
Minimum Operating Temperature
60 Degrees C
Regulator Type
Relieving
Adjustment Mechanism Material
Rubber
Maximum Regulated Pressure
123.2821 psi
Maximum Operating Pressure
1 MPa
Air Outlet Type
NPT
Adjustment Mechanism
Knob
System Location
Air Line
For Substance Type
Air
For Fluid Type
Air
Weight
0.5 kg

Description

Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Not Applicable, Adjustment Mechanism Knob, Overall Width 40.5 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.