Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR50-N06G-Z-D

  • Zoro # G809977838


product price: $74.79
/ea

Key Features

Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Series
AR-D
Includes
Limit Indicator
Weight
1.17 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR50-N06G-Z-D
Zoro #
G809977838
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1 in
Pressure Gauge Port Size
1/4 in
Overall Depth
169 mm
Overall Height
90 mm
Air Outlet Size
1 in
Overall Width
87 mm

Details

Item
Regulator
Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Series
AR-D
Includes
Limit Indicator
Weight
1.17 kg
Modular Connection
Modular Connection
Air Outlet Type
NPT
System Location
Air Line
For Substance Type
Air
Standards
RoHS Compliant
Minimum Regulated Pressure
7.251887 psi
Maximum Operating Pressure
1 MPa
Air Inlet Type
NPT
For Fluid Type
Air
Adjustment Mechanism
Knob
Maximum Operating Temperature
60 Degrees C
Regulator Type
Relieving
Minimum Operating Temperature
-5 Degrees C
Adjustment Location
Bottom
Maximum Regulated Pressure
123.2821 psi
Adjustment Mechanism Material
Rubber
Pressure Gauge Included
Yes

Description

Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 87 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Limit Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.