Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR50K-N10-Z-D

  • Zoro # G809977906


product price: $72.79
/ea

Key Features

Air Flow Direction
Left to Right
Includes
Limit Indicator
Series
AR-D
Body Material
Die-Cast Aluminum
Pressure Gauge Port Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR50K-N10-Z-D
Zoro #
G809977906
UPC #
-
Country of Origin
China

Dimensions

Pressure Gauge Port Size
1/4 in
Overall Depth
169 mm
Air Inlet Size
3/4 in
Overall Width
87 mm
Overall Height
90 mm
Air Outlet Size
3/4 in

Details

Item
Regulator
Air Flow Direction
Left to Right
Includes
Limit Indicator
Series
AR-D
Body Material
Die-Cast Aluminum
Standards
RoHS Compliant
Minimum Operating Temperature
-5 Degrees C
Weight
1.17 kg
Air Inlet Type
NPT
For Fluid Type
Air
For Substance Type
Air
Adjustment Mechanism Material
Rubber
Regulator Type
Relieving
Modular Connection
Modular Connection
Air Outlet Type
NPT
Minimum Regulated Pressure
7.251887 psi
Maximum Operating Temperature
60 Degrees C
Maximum Operating Pressure
1 MPa
System Location
Air Line
Adjustment Mechanism
Knob
Pressure Gauge Included
Yes
Maximum Regulated Pressure
123.2821 psi
Adjustment Location
Bottom

Description

Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 87 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Limit Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.