Regulator, Air Line, Knob
Mfr # AR60K-N10-Z-D
Zoro # G709977907
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Series
AR-D
Overall Height
95 mm
Regulator Type
Relieving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR60K-N10-Z-D
Zoro #
G709977907
UPC #
-
Country of Origin
China
Dimensions
Overall Height
95 mm
Air Inlet Size
1 in
Overall Depth
176 mm
Overall Width
87 mm
Air Outlet Size
1 in
Description
Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 87 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.