Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETRACT ADJUSTMENT

  • Mfr # MXS-AS16L

  • Zoro # G914534681


product price: $37.59
/ea

Key Features

Overall Length
24.5 mm
Series
MXS
Product Type
Stroke Adjuster
System of Measurement
Metric
Weight
0.14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS16L
Zoro #
G914534681
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24.5 mm
For Bore Diameter
16 mm
Overall Height
37 mm
Thread Size
M10 x 1

Details

Item
Stroke Adjuster
Series
MXS
Product Type
Stroke Adjuster
System of Measurement
Metric
Weight
0.14 lb
Compatible with Series
MXS
Standards
RoHS Compliant

Description

Stroke Adjuster, For Bore Diameter 16 mm, Overall Length 24.5 mm, Overall Height 37 mm, Compatible with Series MXS, Thread Size M10 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.14 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.