Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETRACT ADJUSTMENT

  • Mfr # MXS-AT12L

  • Zoro # G314534717


product price: $33.39
/ea

Key Features

Overall Length
32 mm
Series
MXS
For Bore Diameter
12 mm
Standards
RoHS Compliant
Thread Size
M4 x 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AT12L
Zoro #
G314534717
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
32 mm
For Bore Diameter
12 mm
Thread Size
M4 x 8
Overall Height
31 mm

Details

Item
Stroke Adjuster
Series
MXS
Standards
RoHS Compliant
Compatible with Series
MXS
System of Measurement
Metric
Weight
0.06 lb
Product Type
Stroke Adjuster

Description

Stroke Adjuster, For Bore Diameter 12 mm, Overall Length 32 mm, Overall Height 31 mm, Compatible with Series MXS, Thread Size M4 x 8, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.06 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.