RETRACT ADJUSTMENT
Mfr # MXS-AT16-X11
Zoro # G614534677
product price: $56.59
/eaKey Features
Series
MXS
Overall Length
40 mm
Overall Height
38.5 mm
Compatible with Series
MXS
Product Type
Stroke Adjuster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS-AT16-X11
Zoro #
G614534677
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
40 mm
Overall Height
38.5 mm
Thread Size
M5 x 10
For Bore Diameter
16 mm
Details
Item
Stroke Adjuster
Series
MXS
Compatible with Series
MXS
Product Type
Stroke Adjuster
Weight
0.12 lb
System of Measurement
Metric
Standards
RoHS Compliant
Description
Stroke Adjuster, For Bore Diameter 16 mm, Overall Length 40 mm, Overall Height 38.5 mm, Compatible with Series MXS, Thread Size M5 x 10, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.12 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.