Zoro Homepage

RETRACT ADJUSTMENT

  • Mfr # MXS-AT20L

  • Zoro # G214534657


product price: $36.89
/ea

Key Features

Overall Length
50 mm
Series
MXS
Overall Height
48 mm
Product Type
Stroke Adjuster
Thread Size
M5 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AT20L
Zoro #
G214534657
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Overall Height
48 mm
Thread Size
M5 x 12
For Bore Diameter
20 mm

Details

Item
Stroke Adjuster
Series
MXS
Product Type
Stroke Adjuster
Weight
0.24 lb
Compatible with Series
MXS
Standards
RoHS Compliant
System of Measurement
Metric

Description

Stroke Adjuster, For Bore Diameter 20 mm, Overall Length 50 mm, Overall Height 48 mm, Compatible with Series MXS, Thread Size M5 x 12, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.24 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.