Zoro Homepage

RETRACT ADJUSTMENT

  • Mfr # MXS-AT6

  • Zoro # G415377879


product price: $31.69
/ea

Key Features

Weight
0.04 lb
Thread Size
M2.5 x 8
Compatible with Series
MXS
Overall Length
21 mm
Overall Height
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AT6
Zoro #
G415377879
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M2.5 x 8
Overall Length
21 mm
Overall Height
19 mm
For Bore Diameter
6 mm

Details

Item
Stroke Adjuster
Weight
0.04 lb
Compatible with Series
MXS
Standards
RoHS Compliant
Product Type
Stroke Adjuster
Series
MXS
System of Measurement
Metric

Description

Stroke Adjuster, For Bore Diameter 6 mm, Overall Length 21 mm, Overall Height 19 mm, Compatible with Series MXS, Thread Size M2.5 x 8, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.04 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.