RETRACT ADJUSTMENT
Mfr # MXS-AT8L
Zoro # G014534734
product price: $33.39
/eaKey Features
Overall Length
25 mm
Series
MXS
Weight
0.03 lb
Thread Size
M3 x 10
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS-AT8L
Zoro #
G014534734
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
25 mm
Thread Size
M3 x 10
Overall Height
22.5 mm
For Bore Diameter
8 mm
Details
Item
Stroke Adjuster
Series
MXS
Weight
0.03 lb
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Series
MXS
Product Type
Stroke Adjuster
Description
Stroke Adjuster, For Bore Diameter 8 mm, Overall Length 25 mm, Overall Height 22.5 mm, Compatible with Series MXS, Thread Size M3 x 10, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.03 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.