Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Clevis, 100mm Bore

  • Mfr # Y-G10SUS

  • Zoro # G114534665


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis
Includes
Pin, Retaining Rings
Overall Length
79 mm
Series
Y
Compatible with Series
CG, CG3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-G10SUS
Zoro #
G114534665
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
79 mm
Overall Width
40 mm
Thread Size
M26
Overall Height
79 mm
For Bore Diameter
100 mm

Details

Mount Type
Clevis
Item
Double Rod Clevis
Includes
Pin, Retaining Rings
Series
Y
Compatible with Series
CG, CG3
Standards
RoHS Compliant
Weight
838 g
System of Measurement
Metric
Body Material
Stainless Steel
Product Type
Double Rod Clevis
Compatible with Brand
SMC

Description

Double Rod Clevis, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Stainless Steel, Overall Length 79 mm, Overall Width 40 mm, Compatible with Grainger Part Number 5VGL7, 5VGL8, 5VGL9, 5VGN0, 5VGN1, 5VGN2, 5VGN3, 5VGN4, 5VGN5, 5VGW7, 5VGW8, 5VGW9, 5VGX0, 5VGX1, 5VGX2, 5VGX3, 5VGX4, 5VGX5, 5VHE7, 5VHE8, 5VHE9, 5VHF0, 5VHF1, 5VHF2, 5VHF3, 5VHF4, 5VHF5, 5VHN7, 5VHN8, 5VHN9, 5VHP0, 5VHP1, 5VHP2, 5VHP3, 5VHP4, 5VHP5, Overall Height 79 mm, Compatible with Brand SMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.