Zoro Homepage

Rod Clevis, 40mm Bore

  • Mfr # Y-G04SUS

  • Zoro # G114534566


product price: $38.99
/ea

Key Features

Mount Type
Clevis
Includes
Pin, Retaining Rings
Series
Y
Overall Length
42 mm
Product Type
Double Rod Clevis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-G04SUS
Zoro #
G114534566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 mm
Overall Width
22 mm
For Bore Diameter
40 mm
Overall Height
42 mm
Thread Size
M14

Details

Mount Type
Clevis
Item
Double Rod Clevis
Includes
Pin, Retaining Rings
Series
Y
Product Type
Double Rod Clevis
Compatible with Series
CG, CG3
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Brand
SMC
Weight
121 g
Body Material
Stainless Steel

Description

Double Rod Clevis, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Stainless Steel, Overall Length 42 mm, Overall Width 22 mm, Compatible with Grainger Part Number 5TMA6, 5TMA7, 5TMA8, 5TMA9, 5TMC0, 5TMC1, 5TMC2, 5TMC3, 5TMC4, 5VGT1, 5VGT2, 5VGT3, 5VGT4, 5VGT5, 5VGT6, 5VGT7, 5VGT8, 5VGT9, 5VHA1, 5VHA2, 5VHA3, 5VHA4, 5VHA5, 5VHA6, 5VHA7, 5VHA8, 5VHA9, 5VHJ1, 5VHJ2, 5VHJ3, 5VHJ4, 5VHJ5, 5VHJ6, 5VHJ7, 5VHJ8, 5VHJ9, Overall Height 42 mm, Compatible with Brand SMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.