Zoro Homepage

Rod Clevis, 50mm, 63mm Bore

  • Mfr # Y-G05SUS

  • Zoro # G514534685


product price: $36.99
/ea

Key Features

Mount Type
Clevis
Includes
Pin, Retaining Rings
Series
Y
Overall Length
56 mm
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-G05SUS
Zoro #
G514534685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56 mm
Overall Width
25 mm
For Bore Diameter
50 mm, 63 mm
Overall Height
56 mm
Thread Size
M18

Details

Mount Type
Clevis
Item
Double Rod Clevis
Includes
Pin, Retaining Rings
Series
Y
Body Material
Stainless Steel
Compatible with Series
CG, CG3
System of Measurement
Metric
Compatible with Brand
SMC
Product Type
Double Rod Clevis
Standards
RoHS Compliant

Description

Double Rod Clevis, Mount Type Clevis, For Bore Diameter 50 mm, 63 mm, Body Material Stainless Steel, Overall Length 56 mm, Overall Width 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.