Rod Clevis, 80mm Bore
Mfr # Y-G08SUS
Zoro # G314534687
product price: $60.59
/eaKey Features
Mount Type
Clevis
Includes
Pin, Retaining Rings
Series
Y
Overall Length
71 mm
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-G08SUS
Zoro #
G314534687
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
71 mm
Thread Size
M22
Overall Width
35 mm
Overall Height
71 mm
For Bore Diameter
80 mm
Details
Mount Type
Clevis
Item
Double Rod Clevis
Includes
Pin, Retaining Rings
Series
Y
Standards
RoHS Compliant
System of Measurement
Metric
Weight
568 g
Compatible with Brand
SMC
Compatible with Series
CG, CG3
Product Type
Double Rod Clevis
Body Material
Stainless Steel
Description
Double Rod Clevis, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Stainless Steel, Overall Length 71 mm, Overall Width 35 mm, Compatible with Grainger Part Number 5VGK8, 5VGK9, 5VGL0, 5VGL1, 5VGL2, 5VGL3, 5VGL4, 5VGL5, 5VGL6, 5VGV8, 5VGV9, 5VGW0, 5VGW1, 5VGW2, 5VGW3, 5VGW4, 5VGW5, 5VGW6, 5VHD8, 5VHD9, 5VHE0, 5VHE1, 5VHE2, 5VHE3, 5VHE4, 5VHE5, 5VHE6, 5VHL8, 5VHL9, 5VHN0, 5VHN1, 5VHN2, 5VHN3, 5VHN4, 5VHN5, 5VHN6, Overall Height 71 mm, Compatible with Brand SMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.