Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROD CLEVIS, NCM-X6009

  • Mfr # NY-106SS

  • Zoro # G914548220


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis
Series
NY
Overall Length
1 3/16 in
Thread Size
5/16 in-24
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY-106SS
Zoro #
G914548220
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Thread Size
5/16 in-24
Overall Width
1/2 in
Overall Height
11/16 in
For Bore Diameter
1 1/16 in

Details

Mount Type
Clevis
Item
Rod Clevis
Series
NY
Compatible with Manufacturer Model Number
NC DMB 075-0200C-M9NA 6009
Product Type
Rod Clevis
Body Material
Stainless Steel
System of Measurement
Inch
Compatible with Series
NCM-X6009
Compatible with Mfr. Model No.
NC DMB 075-0200C-M9NA 6009
For Use with Mfr Model Number
NC DMB 075-0200C-M9NA 6009
Compatible Manufacturer Part Number
NC DMB 075-0200C-M9NA 6009
Compatible Manufacturer Model Number
NC DMB 075-0200C-M9NA 6009
For Use With Mfr. Model Number
NC DMB 075-0200C-M9NA 6009
Compatible with Manufacturer Model No.
NC DMB 075-0200C-M9NA 6009
Compatible Pump Manufacturer Part Number
NC DMB 075-0200C-M9NA 6009
Compatible Mfr. Model Number
NC DMB 075-0200C-M9NA 6009

Description

Rod Clevis, Mount Type Clevis, For Bore Diameter 1 1/16 in, Body Material Stainless Steel, Overall Length 1 3/16 in, Overall Width 1/2 in, Overall Height 11/16 in, Compatible with Series NCM-X6009, Compatible with Manufacturer Model Number NC DMB 075-0200C-M9NA 6009, Thread Size 5/16 in-24, Product Type Rod Clevis, Series NY, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.