Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROD END CAP (FLAT TYPE)

  • Mfr # CJ-CF016

  • Zoro # G115377872


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Thread Size
M5 x 0.8
System of Measurement
Metric
Product Type
Rod End Cap
Compatible with Series
CJ2-Z
Overall Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-CF016
Zoro #
G115377872
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M5 x 0.8
Overall Width
12 mm
For Bore Diameter
16 mm
Overall Length
15 mm

Details

Item
Rod End Cap
System of Measurement
Metric
Product Type
Rod End Cap
Compatible with Series
CJ2-Z
Compatible with Manufacturer Model Number
CDJ2D16-50Z-NW-M9BW-B
Standards
RoHS Compliant
Series
CJ
Compatible with Mfr. Model No.
CDJ2D16-50Z-NW-M9BW-B
For Use with Mfr Model Number
CDJ2D16-50Z-NW-M9BW-B
Compatible Manufacturer Model Number
CDJ2D16-50Z-NW-M9BW-B
For Use With Mfr. Model Number
CDJ2D16-50Z-NW-M9BW-B
Compatible with Manufacturer Model No.
CDJ2D16-50Z-NW-M9BW-B
Compatible Pump Manufacturer Part Number
CDJ2D16-50Z-NW-M9BW-B
Compatible Manufacturer Part Number
CDJ2D16-50Z-NW-M9BW-B
Compatible Mfr. Model Number
CDJ2D16-50Z-NW-M9BW-B

Description

Rod End Cap, For Bore Diameter 16 mm, Overall Length 15 mm, Overall Width 12 mm, Compatible with Series CJ2-Z, Compatible with Manufacturer Model Number CDJ2D16-50Z-NW-M9BW-B, Thread Size M5 x 0.8, Product Type Rod End Cap, Standards RoHS Compliant, Series CJ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.