Zoro Homepage

Rotary Clamp Cylinder, 20mm Clamp Stroke

  • Mfr # MKB50-20RZ

  • Zoro # G7316027


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
SMC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Auto Switch Mounting Grooves, RC Thread
Standards
RoHS Compliant
Series
MK-Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB50-20RZ
Zoro #
G7316027
UPC #
-
Country of Origin
Japan

Details

Item
Rotary Clamp Cylinder, 20mm Clamp Stroke
Fits Brand
SMC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Auto Switch Mounting Grooves, RC Thread
Standards
RoHS Compliant
Series
MK-Z
Compatible with Brand
SMC
Compatible with Series
MK
Product Type
Cylinder Clamp
Compatible with Manufacturer Part Number
MKB50-20RZ

Description

Rotary Clamp Cylinder, 20mm Clamp Stroke, Series MK-Z, Product Type Cylinder Clamp, Compatible with Manufacturer Part Number MKB50-20RZ, Compatible with Series MK, Compatible with Brand SMC, Includes Auto Switch Mounting Grooves, RC Thread, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.