Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Table, 190 deg, Size 200

  • Mfr # MSQB200A

  • Zoro # G4408098


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Plate Material
Aluminum Alloy
Maximum Operating Pressure
1 MPa
Maximum Rotation Angle
190 Degrees
Cover Material Finish
Nickel Plated
Table Material Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQB200A
Zoro #
G4408098
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
119 mm
Inlet Size
1/8 in
Overall Height
106 mm
Overall Width
280.2 mm
Table Size
200
Bore Diameter
40 mm

Details

Item
Rotary Table
Plate Material
Aluminum Alloy
Maximum Operating Pressure
1 MPa
Maximum Rotation Angle
190 Degrees
Cover Material Finish
Nickel Plated
Table Material Finish
Anodized
Bearing Retainer Material
Aluminum Alloy
Air Inlet Type
RC
Plate Material Finish
Chromate Coated
Piston Material
Stainless Steel
Standards
RoHS Compliant
Bearing Retainer Material Finish
Anodized
Bearing Material
Steel
Minimum Operating Temperature
32 Degrees F
System of Measurement
Metric
Cover Material
Aluminum Alloy
Body Material
Aluminum Alloy
Maximum Output Torque
62.8 N-m
Minimum Rotation Angle
0 Degrees
Cushion Type
Rubber Cushion
Allowable Kinetic Energy
0.56 J
Pinion Material
Steel Alloy
Maximum Operating Temperature
140 Degrees F
End Cap Material
Aluminum Alloy
Number of Auto Switches
None
Seal Material
NBR
Minimum Operating Pressure
0.1 MPa
Mounting Orientation
Multiposition
For Fluid Type
Air
Body Material Finish
Anodized
Weight
7.58 kg
Table Material
Aluminum Alloy
Port Location
End

Description

Rotary Table, Bore Diameter 40 mm, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Output Torque 62.8 N-m, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.56 J, Table Size 200, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.