Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREEN HI PRECISION DIG PRESS SWITCH 3

  • Mfr # ZSE20B-R-M-01-W

  • Zoro # G721915505


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSE20B-R-M-01-W
Zoro #
G721915505
UPC #
-
Country of Origin
Japan

Description

High Precision Pressure Switch, Electrical Connection Type 4-Pin Snap-In Plug, Lead Length 2M, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 0 kPa, Minimum Operating Temperature -5 Degrees C, Minimum Vacuum Pressure -101 kPa, Overall Depth 9 mm, Overall Width 30 mm, Port Size 1/8 in, Port Type R, Series ZSE20B(F), Signal Pressure - Maximum -101 kPa, Signal Pressure - Minimum 0 kPa, Switch Output Type 1 Output/2 Output NPN/PNP Open Collector, Vacuum Cup Port Size 1/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.