Screen High Precision Dig Press Switch 3
Mfr # ZSE20-P-01-L
Zoro # G521914586
product price: $131.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSE20-P-01-L
Zoro #
G521914586
UPC #
-
Country of Origin
Japan
Description
High Precision Pressure Switch, Electrical Connection Type Hardwired, Lead Length 2M, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 0 kPa, Minimum Operating Temperature -5 Degrees C, Minimum Vacuum Pressure -101 kPa, Overall Depth 9 mm, Overall Width 30 mm, Port Size 1/8 in, Port Type R, Series ZSE20(F), Signal Pressure - Maximum -101 kPa, Signal Pressure - Minimum 0 kPa, Switch Output Type 1 NPN/PNP Output, Vacuum Cup Port Size 1/8 in, Voltage 12 to 24V DC, Weight 67 lb
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.