Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREW/NUT MXS6

  • Mfr # MXS-A627

  • Zoro # G914534629


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Overall Length
16.5 mm
Series
MXS
Compatible with Series
MXS
System of Measurement
Metric
For Bore Diameter
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-A627
Zoro #
G914534629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16.5 mm
For Bore Diameter
27 mm
Thread Size
M5 x 0.8

Details

Item
Stroke Adjuster
Series
MXS
Compatible with Series
MXS
System of Measurement
Metric
Product Type
Stroke Adjuster
Weight
0.01 lb

Description

Stroke Adjuster, For Bore Diameter 27 mm, Overall Length 16.5 mm, Compatible with Series MXS, Thread Size M5 x 0.8, Product Type Stroke Adjuster, Weight 0.01 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.