Seal Kit, Pneumatic Cylinder
- Mfr # CG1A63-PS
- Zoro # G1741372
product price:Â
$
16.19
/ea
Key Features
For Use With
63mm Bore dia
Type
Pneumatic Cylinder
Includes
Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal
Series
CG1
Compatible with Manufacturer Part Number
CG1LN20-40J to CG1LN100-40J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG1A63-PS
- Zoro #
- G1741372
- UPC #
- 190735644805
- Country of Origin
- China
- Item
- Seal Kit
- For Use With
- 63mm Bore dia
- Type
- Pneumatic Cylinder
- Includes
- Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal
- Series
- CG1
- Compatible with Manufacturer Part Number
- CG1LN20-40J to CG1LN100-40J
- Compatible with Series
- NCG/CG1
- Compatible with Brand
- SMC
- Product Type
- Seal Kit
- Compatible Series
- NCG/CG1
- Compatible Product Type
- 63mm Bore dia
Description
Seal Kit, Series CG1, Product Type Seal Kit, Compatible with Manufacturer Part Number CG1LN20-40J to CG1LN100-40J, Compatible with Series NCG/CG1, Compatible with Brand SMC, Includes Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.