Seal Kit, Pneumatic Slides
Mfr # MXS16-PS
Zoro # G0596093
product price: $21.79
/eaKey Features
For Use With
16mm Bore dia
Type
Pneumatic Slides
Includes
O-Ring, Piston Seal, Rod Seal
Standards
RoHS Compliant
Series
MXS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS16-PS
Zoro #
G0596093
UPC #
190735676875
Country of Origin
Japan
Details
Item
Seal Kit
For Use With
16mm Bore dia
Type
Pneumatic Slides
Includes
O-Ring, Piston Seal, Rod Seal
Standards
RoHS Compliant
Series
MXS
Product Type
Slide Table Seals
Compatible with Brand
SMC
Compatible with Series
MXS
Description
Seal Kit, Series MXS, Product Type Slide Table Seals, Compatible with Series MXS, Compatible with Brand SMC, Includes O-Ring, Piston Seal, Rod Seal, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.