Zoro Homepage

SHOCK ABSORBER, EXTENSION END

  • Mfr # MXQ-BS12

  • Zoro # G314534632


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Series
MXQ
Overall Length
46.8 mm
System of Measurement
Metric
For Bore Diameter
12 mm
Thread Size
M4 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ-BS12
Zoro #
G314534632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46.8 mm
For Bore Diameter
12 mm
Thread Size
M4 x 12
Overall Height
29 mm

Details

Item
Stroke Adjuster
Series
MXQ
System of Measurement
Metric
Weight
0.1 lb
Compatible with Series
MXQ
Product Type
Stroke Adjuster
Mount Location
Extension End
Standards
RoHS Compliant

Description

Stroke Adjuster, Mount Location Extension End, For Bore Diameter 12 mm, Overall Length 46.8 mm, Overall Height 29 mm, Compatible with Series MXQ, Thread Size M4 x 12, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.1 lb, Series MXQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.