Zoro Homepage

SHOCK ABSORBER, EXTENSION END

  • Mfr # MXQA-JS16

  • Zoro # G714534430


product price: $60.49
/ea

Key Features

Overall Length
29.4 mm
Series
MXQA
Product Type
Extension Stroke End
Weight
0.05 lb
Thread Size
M5 x 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQA-JS16
Zoro #
G714534430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29.4 mm
Thread Size
M5 x 10
For Bore Diameter
16 mm
Overall Width
51.3 mm

Details

Item
Extension Stroke End
Series
MXQA
Product Type
Extension Stroke End
Weight
0.05 lb
Mount Location
Extension End
System of Measurement
Metric
Compatible with Series
MXQ

Description

Extension Stroke End, Mount Location Extension End, For Bore Diameter 16 mm, Overall Length 29.4 mm, Overall Width 51.3 mm, Compatible with Series MXQ, Thread Size M5 x 10, Product Type Extension Stroke End, Weight 0.05 lb, Series MXQA, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.