Zoro Homepage

SHOCK ABSORBER, EXTENSION END

  • Mfr # MXS-BS8

  • Zoro # G315377887


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Overall Length
45.8 mm
Compatible with Series
MXS
Overall Height
23 mm
Standards
RoHS Compliant
Weight
0.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-BS8
Zoro #
G315377887
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45.8 mm
Overall Height
23 mm
Thread Size
M8 x 1
For Bore Diameter
8 mm

Details

Item
Stroke Adjuster
Compatible with Series
MXS
Standards
RoHS Compliant
Weight
0.09 lb
Product Type
Stroke Adjuster
System of Measurement
Metric
Series
MXS

Description

Stroke Adjuster, For Bore Diameter 8 mm, Overall Length 45.8 mm, Overall Height 23 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.09 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.