Zoro Homepage

SHOCK ABSORBER, RETRACT END

  • Mfr # MXQA-JT16

  • Zoro # G414534686


product price: $57.19
/ea

Key Features

Overall Length
29.4 mm
Series
MXQA
Overall Width
45.8 mm
Weight
0.05 lb
For Bore Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQA-JT16
Zoro #
G414534686
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29.4 mm
Overall Width
45.8 mm
For Bore Diameter
16 mm
Thread Size
M5 x 10

Details

Item
Retraction Stroke End
Series
MXQA
Weight
0.05 lb
Compatible with Series
MXQ
Mount Location
Retract End
Product Type
Retraction Stroke End
System of Measurement
Metric

Description

Retraction Stroke End, Mount Location Retract End, For Bore Diameter 16 mm, Overall Length 29.4 mm, Overall Width 45.8 mm, Compatible with Series MXQ, Thread Size M5 x 10, Product Type Retraction Stroke End, Weight 0.05 lb, Series MXQA, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.