Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCK ABSORBER, RETRACT END

  • Mfr # MXQA-JT25

  • Zoro # G914534667


product price: $56.29
/ea

Key Features

Series
MXQA
Overall Length
44 mm
System of Measurement
Metric
Mount Location
Retract End
Overall Width
51.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQA-JT25
Zoro #
G914534667
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 mm
Overall Width
51.3 mm
Thread Size
M8 x 16
For Bore Diameter
25 mm

Details

Item
Retraction Stroke End
Series
MXQA
System of Measurement
Metric
Mount Location
Retract End
Compatible with Series
MXQ
Weight
0.14 lb
Product Type
Retraction Stroke End

Description

Retraction Stroke End, Mount Location Retract End, For Bore Diameter 25 mm, Overall Length 44 mm, Overall Width 51.3 mm, Compatible with Series MXQ, Thread Size M8 x 16, Product Type Retraction Stroke End, Weight 0.14 lb, Series MXQA, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.