SHOCK ABSORBER, RETRACT END
Mfr # MXQA-JT8
Zoro # G614534653
product price: $37.29
/eaKey Features
Series
MXQA
Overall Length
18 mm
System of Measurement
Metric
Product Type
Retraction Stroke End
Compatible with Series
MXQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXQA-JT8
Zoro #
G614534653
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 mm
For Bore Diameter
8 mm
Overall Width
52.3 mm
Thread Size
M3 x 6
Details
Item
Retraction Stroke End
Series
MXQA
System of Measurement
Metric
Product Type
Retraction Stroke End
Compatible with Series
MXQ
Mount Location
Retract End
Description
Retraction Stroke End, Mount Location Retract End, For Bore Diameter 8 mm, Overall Length 18 mm, Overall Width 52.3 mm, Compatible with Series MXQ, Thread Size M3 x 6, Product Type Retraction Stroke End, Series MXQA, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.