Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCK ABSORBER, RETRACT END

  • Mfr # MXS-BT12

  • Zoro # G015377866


product price: $72.89
/ea

Key Features

Series
MXS
Overall Height
31 mm
Weight
0.15 lb
System of Measurement
Metric
For Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-BT12
Zoro #
G015377866
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
31 mm
For Bore Diameter
12 mm
Overall Length
45 mm
Thread Size
M8 x 1

Details

Item
Stroke Adjuster
Series
MXS
Weight
0.15 lb
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Series
MXS
Product Type
Stroke Adjuster

Description

Stroke Adjuster, For Bore Diameter 12 mm, Overall Length 45 mm, Overall Height 31 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.15 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.