Zoro Homepage

SHOCK ABSORBER, RETRACT END

  • Mfr # MXS-BT8L

  • Zoro # G314534694


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38 mm
Series
MXS
For Bore Diameter
8 mm
Weight
0.09 lb
Compatible with Series
MXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-BT8L
Zoro #
G314534694
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38 mm
For Bore Diameter
8 mm
Thread Size
M8 x 1
Overall Height
23 mm

Details

Item
Stroke Adjuster
Series
MXS
Weight
0.09 lb
Compatible with Series
MXS
Standards
RoHS Compliant
Product Type
Stroke Adjuster
System of Measurement
Metric

Description

Stroke Adjuster, For Bore Diameter 8 mm, Overall Length 38 mm, Overall Height 23 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.09 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.