SHOCK ABSORBER
Mfr # RS2H-R80
Zoro # G015508819
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Fits Bore Diameter
80 mm
Standards
RoHS Compliant
Product Type
Shock Absorber
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS2H-R80
Zoro #
G015508819
UPC #
-
Country of Origin
Japan
Dimensions
Fits Bore Diameter
80 mm
Details
Item
Shock Absorber
Standards
RoHS Compliant
Product Type
Shock Absorber
System of Measurement
Metric
Description
SHOCK ABSORBER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.