
SHUTTLE VALVE
Mfr # VR1210-01
Zoro # G815213005
product price: $15.69
/eaKey Features
Series
VR12
Overall Height
29 mm
Overall Length
38 mm
Overall Width
17 3/16 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR1210-01
Zoro #
G815213005
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
29 mm
Overall Length
38 mm
Overall Width
17 3/16 mm
Valve Port Connection Size
1/8 in
Port Connection Size
1/8 in
Details
Item
Shuttle Valve
Series
VR12
Body Material
Aluminum
Seal Material
Buna-N
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-5 Degrees C
Number of Ports
3
Operating Pressure - Minimum
0.05 MPa
For Media
Air
Operating Temperature - Maximum
60 Degrees C
Valve Port Connection Type
BSPT
Product Type
Shuttle Valve
Port Connection Type
BSPT
Description
SHUTTLE VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.