Shop SMC
See all product information
Create Account
SHUTTLE VALVE
- Mfr # VR1210-N01
- Zoro # G516585111
product price:Â
$
18.69
/ea
Key Features
Overall Length
38 mm
Overall Height
29 mm
Port Connection Size
1/8 in
For Media
Air
Operating Pressure - Minimum
0.05 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR1210-N01
- Zoro #
- G516585111
- UPC #
- -
- Country of Origin
- Japan
- Item
- Shuttle Valve
- For Media
- Air
- Operating Pressure - Minimum
- 0.05 MPa
- Product Type
- Shuttle Valve
- Standards
- RoHS Compliant
- Operating Temperature - Maximum
- 60 Degrees C
- Port Connection Type
- NPT
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- -5 Degrees C
Dimensions
- Overall Length
- 38 mm
- Overall Height
- 29 mm
- Port Connection Size
- 1/8 in
- Overall Width
- 17 3/16 mm
- Wire Rope Length
- 38 mm
- Length
- 38 mm
Description
SHUTTLE VALVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.