Shop SMC
See all product information
Create Account
SHUTTLE VALVE
- Mfr # VR1210F-04
- Zoro # G516584985
product price:Â
$
16.15
/ea
Key Features
Overall Length
53 mm
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
23 Degrees F
Overall Height
31 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR1210F-04
- Zoro #
- G516584985
- UPC #
- -
- Country of Origin
- Japan
- Item
- Shuttle Valve
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Pressure - Minimum
- 0.05 MPa
- Standards
- RoHS Compliant
- For Media
- Air
- Product Type
- Shuttle Valve
Dimensions
- Overall Length
- 53 mm
- Overall Height
- 31 1/2 mm
- Port Connection Size
- 1/8 in
- Wire Rope Length
- 53 mm
- Length
- 53 mm
Description
SHUTTLE VALVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.