
SHUTTLE VALVE
Mfr # VR1220-N02
Zoro # G515213015
product price: $19.19
/eaKey Features
Series
VR12
Overall Height
38 mm
Overall Length
50 mm
Overall Width
21 3/16 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR1220-N02
Zoro #
G515213015
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
38 mm
Overall Length
50 mm
Overall Width
21 3/16 mm
Valve Port Connection Size
1/4 in
Port Connection Size
1/4 in
Details
Item
Shuttle Valve
Series
VR12
Seal Material
Buna-N
Body Material
Aluminum
Valve Port Connection Type
NPT
Number of Ports
3
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Standards
RoHS Compliant
Operating Temperature - Minimum
-5 Degrees C
For Media
Air
Operating Pressure - Minimum
0.05 MPa
Port Connection Type
NPT
Product Type
Shuttle Valve
Description
SHUTTLE VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.