
SHUTTLE VALVE W/ONE-TOUCH FIT
Mfr # VR1220F-06
Zoro # G115212890
product price: $15.19
/eaKey Features
Series
VR12*0F
Overall Height
37 11/16 mm
Overall Length
59 mm
Operating Pressure - Maximum
1 MPa
For Media
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR1220F-06
Zoro #
G115212890
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
37 11/16 mm
Overall Length
59 mm
Valve Port Connection Size
1/4 in
Port Connection Size
1/4 in
Details
Item
Shuttle Valve
Series
VR12*0F
Operating Pressure - Maximum
1 MPa
For Media
Air
Operating Temperature - Maximum
140 Degrees F
Number of Ports
3
Operating Pressure - Minimum
0.05 MPa
Standards
RoHS Compliant
Operating Temperature - Minimum
23 Degrees F
Product Type
Shuttle Valve
Description
SHUTTLE VALVE W/ONE-TOUCH FIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.