SHUTTLE VALVE W/ONE-TOUCH FIT
- Mfr # VR1220F-07
- Zoro # G616584915
product price:Â
$
19.19
/ea
Key Features
Overall Length
59 mm
Operating Pressure - Minimum
0.05 MPa
Operating Temperature - Minimum
23 Degrees F
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VR1220F-07
- Zoro #
- G616584915
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 59 mm
- Port Connection Size
- 1/4 in
- Overall Height
- 37 7/8 mm
- Wire Rope Length
- 59 mm
- Length
- 59 mm
Details
- Item
- Shuttle Valve
- Operating Pressure - Minimum
- 0.05 MPa
- Operating Temperature - Minimum
- 23 Degrees F
- Standards
- RoHS Compliant
- Operating Pressure - Maximum
- 1 MPa
- For Media
- Air
- Operating Temperature - Maximum
- 140 Degrees F
- Product Type
- Shuttle Valve
Description
SHUTTLE VALVE W/ONE-TOUCH FIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.