Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SI Unit, IO-Link, 32 Output

  • Mfr # EX260-SIL1

  • Zoro # G916497717


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Valve Voltage
24V DC
Number of Inputs - Maximum
0
Compatible Product Type
Valve
Valve Current
2 A
Overall Width
28 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX260-SIL1
Zoro #
G916497717
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
28 3/16 in
Overall Length
76 1/2 in
Overall Height
102 3/8 in

Details

Item
Transmission System
Valve Voltage
24V DC
Number of Inputs - Maximum
0
Compatible Product Type
Valve
Valve Current
2 A
Communication Connector Type
M12 Connector
Power Connector Type
M12 Connector
For Protocol
DeviceNet(TM), EtherCAT(R), EtherNet/IP(TM), IO-Link, PROFIBUS(TM), PROFINET(TM)
Number of Valves - Maximum
32
IP Rating
IP67
Product Type
SI Unit
Compatible Series
JSY, S0700, SV, SY, VQC
Number of Outputs- Maximum
32

Description

SI Unit, IO-Link, 32 Output

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.