Zoro Homepage

SILENCER COVER ASSY

  • Mfr # SY30M-5-1A

  • Zoro # G315854784


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Body Material
Die Cast Zinc
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Minimum
-10 Degrees C
Compatible Series
SY3000/5000/7000
Product Type
Cover Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-5-1A
Zoro #
G315854784
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
60 mm
Overall Length
15 mm
Overall Height
25 mm

Details

Item
SILENCER COVER ASSY
Body Material
Die Cast Zinc
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Minimum
-10 Degrees C
Compatible Series
SY3000/5000/7000
Product Type
Cover Assembly
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
0.1 MPa
Plate Orientation
Horizontal
Seal Material
Nitrile Butadiene Rubber
Operating Pressure - Maximum
1 MPa
Includes
Mounting Screws

Description

SILENCER COVER ASSY, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.