Zoro Homepage

SILENCER COVER ASSY

  • Mfr # SY50M-5-1A

  • Zoro # G315439950


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Body Material
Aluminum
Includes Muffler
Muffler Not Included
Seal Material
Nitrile Butadiene Rubber
Product Type
Cover Assembly
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-5-1A
Zoro #
G315439950
UPC #
-
Country of Origin
Japan

Details

Item
SILENCER COVER ASSY
Body Material
Aluminum
Includes Muffler
Muffler Not Included
Seal Material
Nitrile Butadiene Rubber
Product Type
Cover Assembly
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
50 Degrees C
Compatible Series
SY3000/5000/7000
Operating Pressure - Minimum
0.1 MPa
Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Includes
Mounting Screws

Description

SILENCER COVER ASSY, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.