Single Clevis for 100mm, CA2
Mfr # CA2-C10
Zoro # G4998981
product price: $62.45
/eaKey Features
Mount Type
Clevis
Series
CA2
Product Type
Mounting Bracket
System of Measurement
Metric
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA2-C10
Zoro #
G4998981
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
100 mm
Details
Mount Type
Clevis
Item
Single Clevis
Series
CA2
Product Type
Mounting Bracket
System of Measurement
Metric
Compatible with Brand
SMC
Mount Location
Rear
Compatible with Series
CNA2
Standards
RoHS Compliant
Weight
1.76 lb
Description
Single Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 100 mm, Compatible with Brand SMC, Compatible with Series CNA2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.76 lb, Series CA2, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.